Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

114995

Leeson Motors
In stock
Item Number
114995
MFG Item Number
114995
Availability

Obsolete Item No Longer Available

Product Details

Overview

Motors, Series
Item #
114995
Motor, 2HP, /V, 3450RPM TEFC

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 114995
Item Number 114995
Manufacturer Leeson
Family Series Leeson Motors
Type General Purpose
Horsepower 2 hp
RPM 3,450 RPM
Phase 1
Frequency 60 Hz
NEMA Frame 56HC
Voltage (AC) 115 VAC, 230 VAC
Nominal Voltage 120 VAC, 240 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting Type C-Face
Efficiency % 78.5 %
Full Load Current 17 A
Service Factor 1.15
Composition Steel
Net Weight 42 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved