115270

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

115270

Chromalox Heaters, RADD Series

115270

Chromalox Heaters, RADD Series
RADD-7674V 275V1P 6.700KW
MFG Item Number
115270
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heaters, RADD Series
Item #
115270
RADD-7674V 275V1P 6.700KW

RADD Series Information

  • Moveable Mounting Clamps and Bolts
  • Process Temperature Control
  • Incoloy Sheath Elements

Specifications

Specifications
Manufacturer Part Number 115270
Manufacturer Chromalox
Product Series RADD
Family Series Chromalox Heaters, RADD Series
Description RADD-7674V 275V1P 6.700KW
Wattage 6,700 W
Voltage 275 V
Phase 1
Design Type Two Element Radiant Heater
Sheath Diameter 0.375 "
Sheath Element Incoloy
Application Shrink Fitting, Preheat Glass for Polishing, Drying, Sterilizing, Fast-Moving Webs
Comments Model Number: RADD-7674V
Net Weight 21 lbs
Gross Weight 21 lbs