The store will not work correctly when cookies are disabled.
116128.00
Leeson Motors, General Purpose Series
MFG Item Number
116128.00
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Motors, General Purpose Series
Motor, 1HP, 208-230/460V,
General Purpose Series Information
- NEMA Design B performance
- Meets or exceed NEMA service factors
- Double shielded bearings
- Continuous duty
- Thermally protected ratings
- UL recognized component listing and CSA certified
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
116128.00 |
Item Number |
116128.00 |
Manufacturer |
Leeson |
Product Series |
General Purpose |
Family Series |
Leeson Motors, General Purpose Series |
Type |
General Purpose |
Horsepower |
1 hp |
RPM |
3,600 RPM |
Number of Poles |
2 |
Phase |
1 |
NEMA Frame |
56 |
Nominal Voltage |
208 VAC, 240 VAC |
Enclosure |
Drip Proof |
Mounting Type |
Foot Mount, Rigid |
Full Load Current |
2.8 A |
Service Factor |
1.25 |
Composition |
Steel |
Bearing Type |
Ball |
Model Number |
C6T34DB30 |
Overall Length |
10.2 " |
Approvals |
CSA, UL |
Net Weight |
24 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved