116182.00
Leeson Motors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

116182.00

Leeson Motors
In stock
Item Number
116182.00
MFG Item Number
116182.00
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Motors, Series
Item #
116182.00
Motor, 1.5HP, 208-230/460V, 3450RPM

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 116182.00
Item Number 116182.00
Manufacturer Leeson
Family Series Leeson Motors
Type Explosion Proof
Horsepower 1-1/2 hp
RPM 3,450 RPM
Phase 3
Frequency 50 Hz
NEMA Frame 56J
Voltage (AC) 208 VAC, 230 VAC, 460 VAC
Nominal Voltage 208 VAC, 240 VAC, 480 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting Type C-Face
Efficiency % 80 %
Full Load Current 1.9 A, 2.3 A, 3.8 A, 4.6-4.6 A
Service Factor 1
Composition Steel
Net Weight 48 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved