Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

116184

Leeson Motors
In stock
Item Number
116184
MFG Item Number
116184
Availability

Obsolete Item No Longer Available

Product Details

Overview

Motors, Series
Item #
116184
Motor, 1HP, 208-230/460V, 3450RPM

Series Information

Specifications

Specifications
Manufacturer Part Number 116184
Item Number 116184
Manufacturer Leeson
Family Series Leeson Motors
Type Explosion Proof
Horsepower 1 hp
RPM 3,450 RPM
Phase 3
Frequency 50 Hz
NEMA Frame 56J
Voltage (AC) 208 VAC, 230 VAC, 460 VAC
Nominal Voltage 208 VAC, 240 VAC, 480 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting Type C-Face
Efficiency % 72.5 %
Full Load Current 1.45 A, 1.8 A, 2.9 A, 3.9-3.6 A
Service Factor 1
Composition Steel
Net Weight 33 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved