Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

116201

Leeson Motors
In stock
Item Number
116201
MFG Item Number
116201
Availability

Obsolete Item No Longer Available

Product Details

Overview

Motors, Series
Item #
116201
Motor, 0.5HP, 208-230/460V, 850RPM

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 116201
Item Number 116201
Manufacturer Leeson
Family Series Leeson Motors
Type General Purpose
Horsepower 1/2 hp
RPM 850 RPM
Phase 3
Frequency 60 Hz
NEMA Frame 56C
Voltage (AC) 208 VAC, 230 VAC, 460 VAC
Nominal Voltage 208 VAC, 240 VAC, 480 VAC
Enclosure Totally Enclosed Non-Ventilated
Mounting Type C-Face
Efficiency % 69.2 %
Full Load Current 3 A
Service Factor 1
Composition Steel
Net Weight 35 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved