The store will not work correctly when cookies are disabled.
116600.00
Leeson Motors, General Purpose Series
MFG Item Number
116600.00
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Motors, General Purpose Series
Motor, 1.5HP, 277V, 1725RPM DP
General Purpose Series Information
- NEMA Design B performance
- Meets or exceed NEMA service factors
- Double shielded bearings
- Continuous duty
- Thermally protected ratings
- UL recognized component listing and CSA certified
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
116600.00 |
Item Number |
116600.00 |
Manufacturer |
Leeson |
Product Series |
General Purpose |
Family Series |
Leeson Motors, General Purpose Series |
Type |
General Purpose |
Horsepower |
1-1/2 hp |
RPM |
1,800 RPM |
Number of Poles |
4 |
Phase |
1 |
NEMA Frame |
56H |
Nominal Voltage |
277 VAC |
Enclosure |
Drip Proof |
Mounting Type |
Resilient Base |
Full Load Current |
6 A |
Service Factor |
1.15 |
Composition |
Steel |
Bearing Type |
Ball |
Overload Protection |
Automatic |
Model Number |
A6K17DR41 |
Overall Length |
12.82 " |
Approvals |
CSA, UL |
Net Weight |
38 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved