116643.00
Leeson Motors, Washguard Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

116643.00

Leeson Motors, Washguard Series
In stock
Item Number
116643.00
MFG Item Number
116643.00
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Motors, Washguard Series
Item #
116643.00
Motor, 0.5HP, 208-230/460V, 3450RPM

Washguard Series Information

  • USDA‑approved epoxy painted motors
  • Stainless steel motors
  • Encapsulated stainless steel motors available
  • NEMA and IEC flange motors
  • Three phase, single phase and DC washdown duty motors

Applications: Designed to meet the demanding washdown conditions that you may find in food processing plants, chemical processing, pharmaceutical plants and the beverage and brewing industries.

  • AC and DC washdown gearmotors
  • Rigid base and C face mount types
  • BISSC approved designs
  • Forsheda shaft seals and Protech bearing isolators used to seal motor shafts
  • 3‑year warranty on encapsulated and Premium efficient models
  • Washdown brakemotors and pump motors available
  • UL recognized and CSA certified

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 116643.00
Item Number 116643.00
Manufacturer Leeson
Product Series Washguard
Family Series Leeson Motors, Washguard Series
Type Washdown
Horsepower 1/2 hp
RPM 3,600 RPM
Number of Poles 2
Phase 3
NEMA Frame 56C
Nominal Voltage 208 VAC, 240 VAC, 480 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting Type C-Face Less Base
Efficiency % 82.5 %
CT Speed Range 1000:1
Full Load Current 1.6 A
Service Factor 1.15
Composition Steel
Model Number C6T34VC17
Overall Length 10.06 "
Approvals CSA, UL
Net Weight 22 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved