11667153055
Pfannenberg Fans, PF 67000 Filter Fan Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

11667153055

Pfannenberg Fans, PF 67000 Filter Fan Series

11667153055

Pfannenberg Fans, PF 67000 Filter Fan Series
Filter Fan, 115VAC, Lt Gray Grill,
MFG Item Number
11667153055
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, PF 67000 Filter Fan Series
Item #
11667153055
Filter Fan, 115VAC, Lt Gray Grill,

PF 67000 Filter Fan Series Information

Specifications

Specifications
Manufacturer Part Number 11667153055
Manufacturer Pfannenberg
Product Series PF 67000 Filter Fan
Family Series Pfannenberg Fans, PF 67000 Filter Fan Series
Description Filter Fan, 115VAC, Lt Gray Grill, 4th Generation, PF 67000, UV/IP55 Rated
Voltage 115 VAC
Nominal Voltage 120 VAC
Air Flow 560 CFM
Bearing Type Ball
NEMA Rating NEMA 12
Color Light Gray
Nominal Size 13 "
Approvals CE, cUL, UL
Net Weight 8.6 lbs
Gross Weight 9.39 lbs