116760.00
Leeson Motors, Three Phase TEFC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

116760.00

Leeson Motors, Three Phase TEFC Series
In stock
Item Number
116760.00
MFG Item Number
116760.00
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Motors, Three Phase TEFC Series
Item #
116760.00
Motor, 2HP, 208-230/460V, 3490RPM

Three Phase TEFC Series Information

  • Standard, EPACT and Premium efficient ratings
  • Inverter‑rated
  • Class B insulation systems ‑ 42, 48 and 56 frames
  • Class F insulation system ‑ 140 frame and higher
  • Shielded ball bearings for direct coupled applications

Applications: For use where exposure to water, dust and corrosives exists. Ideally suited for use on pumps, compressors, fans, blowers, conveyors, machine tools and other industrial applications.

  • Continuous duty
  • Dynamically balanced rotors
  • 1‑year warranty on Standard efficient motors
  • 2‑year warranty on EPACT efficient motors
  • 3‑year warranty on Premium efficient motors
  • Torques exceed NEMA performance standards
  • UL recognized and CSA certified

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 116760.00
Item Number 116760.00
Manufacturer Leeson
Product Series Three Phase TEFC
Family Series Leeson Motors, Three Phase TEFC Series
Type General Purpose
Horsepower 2 hp
RPM 3,600 RPM
Number of Poles 2
Phase 3
NEMA Frame 56
Nominal Voltage 208 VAC, 240 VAC, 480 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting Type Foot Mount, Rigid
Efficiency % 85.5 %
CT Speed Range 2:1
Full Load Current 4.8 A
Service Factor 1.25
Composition Steel
Bearing Type Ball
Model Number C6T34FB518
Overall Length 13.31 "
Approvals CSA, UL
Net Weight 44 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved