11685151055
Pfannenberg Fans, PTF 60500 Top Mount Filter Fan Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

11685151055

Pfannenberg Fans, PTF 60500 Top Mount Filter Fan Series

11685151055

Pfannenberg Fans, PTF 60500 Top Mount Filter Fan Series
Filter Fan, 115VAC, Lt Gray, Top
MFG Item Number
11685151055
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, PTF 60500 Top Mount Filter Fan Series
Item #
11685151055
Filter Fan, 115VAC, Lt Gray, Top

PTF 60500 Top Mount Filter Fan Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 11685151055
Manufacturer Pfannenberg
Product Series PTF 60500 Top Mount Filter Fan
Family Series Pfannenberg Fans, PTF 60500 Top Mount Filter Fan Series
Description Filter Fan, 115VAC, Lt Gray, Top Mount, PFT60500, IP54
Voltage 115 VAC
Nominal Voltage 120 VAC
Air Flow 206 CFM
Current Rating 0.3 A
Power Consumption 29 W
Noise Level 145 dB
Connection Type Box Lugs
Bearing Type Ball
Operating Temperature 5-131 °F
Color Light Gray
Nominal Size 12 "
Protection Rating IP54
Approvals CE, cUL, UL
Net Weight 5.5 lbs
Gross Weight 5.5 lbs