117130.00
Leeson Motors, Extreme Duck Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

117130.00

Leeson Motors, Extreme Duck Series
In stock
Item Number
117130.00
MFG Item Number
117130.00
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Motors, Extreme Duck Series
Item #
117130.00
Motor, 1HP, 208-230/460V, 3450RPM

Extreme Duck Series Information

  • All exterior components are 300‑Series stainless steel
  • Protech Bearing isolator used for the output shaft seal
  • Double Lip Viton shaft seal used on non‑drive output shaft on TEFC motors
  • Minimal exterior fasteners due to no through‑bolt design and screw on conduit box covers reduces surface areas that may trap contaminants
  • Double‑sealed bearings are pre‑lubricated with moisture resistant, high temperature grease for long life

These Revolutionary Designed Stainless Steel Motors are built using our "Voice of the customer" design. criteria to withstand extreme washdown and sanitation requirements of the food processing, pharmaceutical, packaging and beverage industries. Our Innovative Hydro Sealed System "HS2™" protects from the "outside‑in" by reducing entrance points of contaminants and eliminates the need for drain plugs and breathers. This proven process also minimizes exterior hardware, which may trap application elements. Our unique Rotor/Cartridge Seal System, "Q‑CAR™" gives quick access to the interior of the motor should the need arise. 300‑Series Stainless Steel used on all exterior surfaces gives ideal protection against severe chemicalprocessing applications and frequent washdown processes using Salt water, Nitric Acids and Solvents.

  • Rotor/Cartridge, "Q‑CAR™," design for quick access to motor interior (patent pending).
  • O‑ring sealed openings on conduit box covers and Rotor/Cartridge cover
  • Rigid Cast Base for rugged applications
  • Conduit box lead hole location rotatable on TEFC designs
  • Full fact nameplate is laser etched to the motor frame making frame surface smooth, which eliminates areas that trap contaminants
  • Ease of clean construction is BISSC certified for bakery applications and motors meet Pharmaceutical Duty specifications
  • IP 56 Enclosure protection
  • Motors meet EPACT mandates for non‑exempt motors when tested without shaft seals
  • Total winding encapsulation using an Epoxy Resin
  • LEESON's exclusive IRIS™ Inverter‑Rated Insulation System provides extra protection and long life, especially when used in applications driven by an Inverter
  • 3 year warranty
  • 10:1 constant torque operation
  • Motors are UL component recognized ‑ file number E57948, guide number PRGY2
  • CSA Energy Efficiency Verification Program, report number EEV 78720‑1
  • Construction is CSA Certified for safety, report number LR33543 and listed under BISSC authorization number 769

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 117130.00
Item Number 117130.00
Manufacturer Leeson
Product Series Extreme Duck
Family Series Leeson Motors, Extreme Duck Series
Type Washdown
Horsepower 1 hp
RPM 3,600 RPM
Number of Poles 2
Phase 3
NEMA Frame 56C
Nominal Voltage 208 VAC, 240 VAC, 480 VAC
Enclosure Totally Enclosed Non-Ventilated
Mounting Type Foot Mount, Rigid
Efficiency % 85.5 %
Full Load Current 2.6 A
Service Factor 1.15
Composition Steel
Bearing Type Double Sealed
Model Number CZ6T34VC21
Overall Length 10.97 "
Approvals CSA, UL
Net Weight 47 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved