Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

117692

Leeson Motors
In stock
Item Number
117692
MFG Item Number
117692
Availability

Obsolete Item No Longer Available

Product Details

Overview

Motors, Series
Item #
117692
Motor, 1HP, 115/208-230, 1725RPM

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 117692
Item Number 117692
Manufacturer Leeson
Family Series Leeson Motors
Type General Purpose
Horsepower 1 hp
RPM 1,725 RPM
Phase 1
Frequency 60 Hz
NEMA Frame 56
Voltage (AC) 115 VAC, 208 VAC, 230 VAC
Nominal Voltage 120 VAC, 208 VAC, 240 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting Type Foot Mount
Efficiency % 83 %
Full Load Current 8.4 A
Service Factor 1.15
Composition Steel
Net Weight 37 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved