Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

117698

Leeson Motors
In stock
Item Number
117698
MFG Item Number
117698
Availability

Obsolete Item No Longer Available

Product Details

Overview

Motors, Series
Item #
117698
Motor, 0.5HP, 230V, 1800RPM TEFC

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 117698
Item Number 117698
Manufacturer Leeson
Family Series Leeson Motors
Type Brake Motors
Horsepower 1/2 hp
RPM 1,750 RPM
Phase 3
Frequency 60 Hz
NEMA Frame 56C
Voltage (AC) 230 VAC
Nominal Voltage 240 VAC
Enclosure Totally Enclosed Non-Ventilated
Mounting Type C-Face
Efficiency % 82.5 %
Full Load Current 1.6 A
Service Factor 1
Composition Cast Iron
Net Weight 60 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved