Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

117715

Leeson Motors
In stock
Item Number
117715
MFG Item Number
117715
Availability

Obsolete Item No Longer Available

Product Details

Overview

Motors, Series
Item #
117715
Motor, 3HP, 230V, 3600RPM ODP Jet

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 117715
Item Number 117715
Manufacturer Leeson
Family Series Leeson Motors
Type General Purpose
Horsepower 3 hp
RPM 3,450 RPM
Phase 1
Frequency 60 Hz
NEMA Frame 56C
Voltage (AC) 230 VAC
Nominal Voltage 240 VAC
Enclosure Drip Proof
Mounting Type C-Face
Efficiency % 82.5 %
Full Load Current 12.8 A
Service Factor 1.15
Composition Steel
Net Weight 49 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved