Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

117762

Leeson Motors
In stock
Item Number
117762
MFG Item Number
117762
Availability

Obsolete Item No Longer Available

Product Details

Overview

Motors, Series
Item #
117762
Motor, 0.5HP, 230/460V, 1800RPM

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 117762
Item Number 117762
Manufacturer Leeson
Family Series Leeson Motors
Type Washdown Duty
Horsepower 1/2 hp
RPM 1,725 RPM
Phase 3
Frequency 60 Hz
NEMA Frame 56C
Voltage (AC) 208 VAC, 230 VAC, 460 VAC
Nominal Voltage 208 VAC, 240 VAC, 480 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting Type C-Face
Efficiency % 78.5 %
Full Load Current .9 A, 1 A, 1.9-1.8 A, 2.1-2 A
Service Factor 1.15
Composition Stainless Steel
Net Weight 36 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved