11784135

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

11784135

Eaton's B-Line series Wireway

11784135

Eaton's B-Line series Wireway
1212 HSL IN
MFG Item Number
11784135
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, Series
Item #
11784135
1212 HSL IN

Series Information

Specifications

Specifications
Manufacturer Part Number 11784135
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Wireway
Description 1212 HSL IN
Latching Mechanism Lay-In
Cover Design Inside Opening
Composition Steel
Style 90 Elbow
Nominal Length 16 "
Nominal Height 12 "
Nominal Width 12 "
NEMA Rating NEMA 1
Approvals CSA, UL
Net Weight 16.7206 lbs
Gross Weight 16.7206 lbs