Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

117884

Leeson Motors
In stock
Item Number
117884
MFG Item Number
117884
Availability

Obsolete Item No Longer Available

Product Details

Overview

Motors, Series
Item #
117884
Motor, 1.5HP, 115/230V, 1800RPM

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 117884
Item Number 117884
Manufacturer Leeson
Family Series Leeson Motors
Type General Purpose
Horsepower 1-1/2 hp
RPM 1,725 RPM
Phase 1
Frequency 60 Hz
NEMA Frame 56NY
Voltage (AC) 110-120 VAC, 208 VAC, 230 VAC
Nominal Voltage 120 VAC, 208 VAC, 240 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting Type Foot Mount
Efficiency % 78.5 %
Full Load Current 14.5 A
Service Factor 1
Composition Steel
Net Weight 44 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved