118-G1
Edwards Signaling Audible Signaling Devices

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

118-G1

Edwards Signaling Audible Signaling Devices

118-G1

Edwards Signaling Audible Signaling Devices
Midi Vibrating Horn, 24VDC
MFG Item Number
118-G1
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Audible Signaling Devices, Series
Item #
118-G1
Midi Vibrating Horn, 24VDC

Series Information

Specifications

Specifications
Manufacturer Part Number 118-G1
Manufacturer Edwards Signaling
Family Series Edwards Signaling Audible Signaling Devices
Description Midi Vibrating Horn, 24VDC
Type Vibration
Voltage 24 VDC
Nominal Voltage 24 VDC
Current Rating 0.03 A
Explosion Proof No
Hazardous Location No
Operating Temperature -40-180 °F
Net Weight 0.1875 lbs
Gross Weight 0.21 lbs