The store will not work correctly when cookies are disabled.
119090.00
MFG Item Number
119090.00
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Motor, HP/kW 1 1/2, Frame 56J, RPM
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
119090.00 |
Item Number |
119090.00 |
Manufacturer |
Leeson |
Family Series |
Leeson Motors |
Type |
General Purpose |
Horsepower |
1-1/2 hp |
RPM |
3,600 RPM |
Phase |
1 |
Frequency |
60 Hz |
NEMA Frame |
56J |
Voltage (AC) |
110-120 VAC, 230 VAC |
Nominal Voltage |
120 VAC, 240 VAC |
Enclosure |
Drip Proof |
Mounting Type |
Footless |
Efficiency % |
72.8 % |
Full Load Current |
18.4 A |
Service Factor |
1.3 |
Composition |
Steel |
Net Weight |
25 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved