119228.00
Leeson Motors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

119228.00

Leeson Motors
In stock
Item Number
119228.00
MFG Item Number
119228.00
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Motors, Series
Item #
119228.00
Motor, HP/kW 1, Frame 56CZ, RPM

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 119228.00
Item Number 119228.00
Manufacturer Leeson
Family Series Leeson Motors
Type General Purpose
Horsepower 1 hp
RPM 3,450 RPM
Phase 1
Frequency 60 Hz
NEMA Frame 56CZ
Voltage (AC) 115 VAC, 208 VAC, 230 VAC
Nominal Voltage 120 VAC, 208 VAC, 240 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting Type C-Face
Efficiency % 70 %
Full Load Current 12 A
Service Factor 1.15
Composition Steel
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved