The store will not work correctly when cookies are disabled.
119266.00
MFG Item Number
119266.00
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Motor, HP/kW 1/2, Frame 56HC, RPM
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
119266.00 |
Item Number |
119266.00 |
Manufacturer |
Leeson |
Family Series |
Leeson Motors |
Type |
Washdown Duty |
Horsepower |
1/2 hp |
RPM |
1,140 RPM |
Phase |
3 |
Frequency |
60 Hz |
NEMA Frame |
56HC |
Voltage (AC) |
208 VAC, 230 VAC, 460 VAC |
Nominal Voltage |
208 VAC, 240 VAC, 480 VAC |
Enclosure |
Totally Enclosed Non-Ventilated |
Mounting Type |
C-Face |
Efficiency % |
77 % |
Full Load Current |
0.9 A, 1.15 A, 1.8 A, 2.35-2.3 A |
Service Factor |
1.15 |
Composition |
Stainless Steel |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved