11BF1100012060

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

11BF1100012060

Lovato Contactors, BF Series

11BF1100012060

Lovato Contactors, BF Series
Contactor, 3-P N/O, 120VAC Coil,
MFG Item Number
11BF1100012060
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Contactors, BF Series
Item #
11BF1100012060
Contactor, 3-P N/O, 120VAC Coil,

BF Series Information

  • Low Consumption Version for Control Relays
  • Highly Conductive Auxiliary Contacts
  • Types for Photovoltaic Applications
  • Distinct Contact Status Indication
  • AC or DC Auxiliary Supply
  • Mechanical Interlock

Videos

Specifications

Specifications
Manufacturer Part Number 11BF1100012060
Manufacturer Lovato
Product Series BF
Family Series Lovato Contactors, BF Series
Description Contactor, 3-P N/O, 120VAC Coil, No Auxiliary Contacts Included, 110A, BF110.00 120/60
Type AC Non-Reversing IEC
Nominal Coil Voltage 120 VAC
Coil Voltage 120 VAC
Coil Type Magnetic
Poles 3NO
Termination Screw
General Purpose (AC1) 80-125 A
UL Motor Switching (AC3) 110 A
Net Weight 2.9939 lbs
Gross Weight 2.9939 lbs
Alternatives
AF110-30-00-69
AF110-30-00-69
ABB Contactors, AF Series