120867.00
Leeson Motors, General Purpose Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

120867.00

Leeson Motors, General Purpose Series
In stock
Item Number
120867.00
MFG Item Number
120867.00
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Motors, General Purpose Series
Item #
120867.00
Motor, 2HP, 115/208-230V, 1740RPM

General Purpose Series Information

  • NEMA Design B performance
  • Meets or exceed NEMA service factors
  • Double shielded bearings
  • Continuous duty
  • Thermally protected ratings
  • UL recognized component listing and CSA certified

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 120867.00
Item Number 120867.00
Manufacturer Leeson
Product Series General Purpose
Family Series Leeson Motors, General Purpose Series
Type General Purpose
Horsepower 2 hp
RPM 1,800 RPM
Number of Poles 4
Phase 1
NEMA Frame 145T
Nominal Voltage 208 VAC, 240 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting Type Foot Mount, Rigid
Full Load Current 9.2 A
Service Factor 1
Composition Steel
Bearing Type Ball
Overload Protection Manual
Model Number P145K17FB22
Overall Length 13.75 "
Approvals CSA, UL
Net Weight 48 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved