120879
Leeson Motors, General Purpose Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

120879

Leeson Motors, General Purpose Series
In stock
Item Number
120879
MFG Item Number
120879
Availability

Obsolete Item No Longer Available

Product Details

Overview

Motors, General Purpose Series
Item #
120879
Motor, 2HP, 115/208-230V, 1740RPM

General Purpose Series Information

  • NEMA Design B performance
  • Meets or exceed NEMA service factors
  • Double shielded bearings
  • Continuous duty
  • Thermally protected ratings
  • UL recognized component listing and CSA certified

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 120879
Item Number 120879
Manufacturer Leeson
Product Series General Purpose
Family Series Leeson Motors, General Purpose Series
Type General Purpose
Horsepower 2 hp
RPM 1,800 RPM
Number of Poles 4
Phase 1
NEMA Frame 145T
Voltage (AC) 208-230 VAC
Nominal Voltage 208 VAC, 240 VAC
Enclosure Drip Proof
Mounting Type Foot Mount, Rigid
Full Load Current 8.6 A
Service Factor 1.15
Motor Type Capacitor Start
Composition Steel
Bearing Type Ball
Overload Protection Manual
Model Number P145K17DB38
Overall Length 13.31 "
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved