121005.00
Leeson Motors, Three Phase ODP Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

121005.00

Leeson Motors, Three Phase ODP Series
In stock
Item Number
121005.00
MFG Item Number
121005.00
Availability

Obsolete Item No Longer Available

Product Details

Overview

Motors, Three Phase ODP Series
Item #
121005.00
Motor, 2HP, 208-230/460V, 1745RPM

Three Phase ODP Series Information

  • Standard, EPACT and Premium efficient ratings
  • Inverter‑rated
  • Class B insulation systems, Class F 140 frame and higher
  • Shielded ball bearings for direct coupled applications
  • Rolled steel and cast iron designs

Applications: For use where water and dust exposure is minimal. Ideally suited for use on pumps, compressors, blowers, fans and other standard industrial applications.

  • Nameplated for 50 Hz operation
  • 1‑year warranty on Standard efficient motors
  • 2‑year warranty on EPACT efficient motors
  • 3‑year warranty on Premium efficient motors
  • UL recognized and CSA certified

Specifications

Specifications
Manufacturer Part Number 121005.00
Item Number 121005.00
Manufacturer Leeson
Product Series Three Phase ODP
Family Series Leeson Motors, Three Phase ODP Series
Type General Purpose
Horsepower 2 hp
RPM 1,800 RPM
Number of Poles 4
Phase 3
NEMA Frame 145T
Nominal Voltage 208 VAC, 240 VAC, 480 VAC
Enclosure Drip Proof
Mounting Type Foot Mount, Rigid
Efficiency % 86.5 %
CT Speed Range 10:1
Full Load Current 5.8 A
Service Factor 1.25
Composition Steel
Bearing Type Ball
Model Number C145T17DB33
Overall Length 13.6 "
Approvals CSA, UL
Net Weight 37 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved