121070
Leeson Motors, Special Voltage Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

121070

Leeson Motors, Special Voltage Series
In stock
Item Number
121070
MFG Item Number
121070
Availability

Obsolete Item No Longer Available

Product Details

Overview

Motors, Special Voltage Series
Item #
121070
Motor, 3HP, 220V, 2850RPM IP54

Special Voltage Series Information

  • Standard, EPACT and Premium efficient ratings
  • Inverter rated
  • Class B insulation systems ‑ 42, 48 and 56 frames
  • Class F insulation system ‑ 140 frame and higher
  • Shielded ball bearings for direct coupled applications.

Applications: For use where special voltages are required. Ideally suited for use on pumps, compressors, fans, blowers, conveyors, machine tools and other industrial applications

  • Rolled steel, aluminum, and cast iron frame material designs
  • Continuous duty
  • Dynamically balanced rotors
  • Torques exceed NEMA performance standards
  • UL recognized and CSA certified

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 121070
Item Number 121070
Manufacturer Leeson
Product Series Special Voltage
Family Series Leeson Motors, Special Voltage Series
Type General Purpose
Horsepower 3 hp
RPM 3,000 RPM
Number of Poles 2
Phase 1
NEMA Frame 145T
Voltage (AC) 220 VAC
Nominal Voltage 208 VAC, 240 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting Type Foot Mount, Rigid
Full Load Current 12.4 A
Service Factor 1
Composition Steel
Bearing Type Ball
Model Number C145K28FB6
Overall Length 12.84 "
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved