The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
121109
Leeson Motors, Washguard II Series
Availability
Obsolete Item No Longer Available
Product Details
Overview
Motors, Washguard II Series
Motor, 1HP, 208-230/460V, 1725RPM
Washguard II Series Information
Paint free exterior BISSC certified for the Baking Industry Stainless Steel Output shafts Repositional drain plugs for all angle mounting Double Sealed bearings Typical applications include food processing areas requiring frequent sanitation procedures using high pressure cleaning with concentrated caustic solutions, areas of high humidity and in chemical environments.
Output shaft seal Inverter Duty IRIS™ insulation system
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
121109
Item Number
121109
Manufacturer
Leeson
Product Series
Washguard II
Family Series
Leeson Motors, Washguard II Series
Type
Washdown
Horsepower
1 hp
RPM
1,800 RPM
Number of Poles
4
Phase
3
NEMA Frame
143TC
Voltage (AC)
208-230 VAC, 460 VAC
Nominal Voltage
208 VAC, 240 VAC, 480 VAC
Enclosure
Totally Enclosed Non-Ventilated
Mounting Type
C-Face Less Base
Efficiency %
81.5 %
Full Load Current
3 A
Service Factor
1.15
Composition
Steel
Bearing Type
Double Sealed
Model Number
CZ143T17VC2
Overall Length
12.13 "
Approvals
CSA, UL
Net Weight
0 lbs
Gross Weight
0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved