B-7569 Vinyl Series Information
| Manufacturer Part Number | 121147 |
|---|---|
| Manufacturer | Brady |
| Product Series | B-7569 Vinyl |
| Family Series | Brady Labels, B-7569 Vinyl Series |
| Description | HEALTH HAZARD FLAMMABILITY HAZARD INSTABILITY HAZARD Labels, 8 H x 3 W x 0.004 D, Black/Blue/Red/Yellow on White |
| Material Type | Vinyl |
| Adhesive | Yes |
| Finish | Gloss |
| Text Color | Black/Blue/Red/Yellow |
| Background Color | White |
| Special Properties | Abrasion- and Chemical-Resistant |
| Special Environment Type | Temperature Range: -4-167 °F |
| Label Height | 8 " |
| Label Width | 3 " |
| Language | English |
| Legend | Health Hazard Flammability Hazard Instability Hazard |
| Approvals | OSHA |
| Net Weight | 0 lbs |
| Gross Weight | 0.3313 lbs |