The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
121276
Leeson Motors, Special Voltage Series
Availability
Obsolete Item No Longer Available
Product Details
Overview
Motors, Special Voltage Series
Motor, 2HP, 220/380/440V, 2850RPM
Special Voltage Series Information
Standard, EPACT and Premium efficient ratings Inverter rated Class B insulation systems ‑ 42, 48 and 56 frames Class F insulation system ‑ 140 frame and higher Shielded ball bearings for direct coupled applications. Applications: For use where special voltages are required. Ideally suited for use on pumps, compressors, fans, blowers, conveyors, machine tools and other industrial applications
Rolled steel, aluminum, and cast iron frame material designs Continuous duty Dynamically balanced rotors Torques exceed NEMA performance standards UL recognized and CSA certified
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
121276
Item Number
121276
Manufacturer
Leeson
Product Series
Special Voltage
Family Series
Leeson Motors, Special Voltage Series
Type
General Purpose
Horsepower
2 hp
Kilowatts
1.5 kW
RPM
3,000 RPM
Number of Poles
2
Phase
3
NEMA Frame
145TC
Voltage (AC)
220 VAC, 380 VAC, 440 VAC
Nominal Voltage
208 VAC, 240 VAC, 480 VAC
Enclosure
Totally Enclosed Fan Cooled
Mounting Type
C-Face Less Base
Full Load Current
80 A
Service Factor
1.15
Composition
Steel
Bearing Type
Ball
Model Number
C145T28FC1
Overall Length
12.75 "
Approvals
CSA, UL
Net Weight
0 lbs
Gross Weight
0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved