121425
Brady Labels, B-7569 Vinyl Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

121425

Brady Labels, B-7569 Vinyl Series

121425

Brady Labels, B-7569 Vinyl Series
B7569 4X4 BLK/ORG 500/RL HAZ MAT'L
MFG Item Number
121425
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, B-7569 Vinyl Series
Item #
121425
B7569 4X4 BLK/ORG 500/RL HAZ MAT'L

B-7569 Vinyl Series Information


Specifications

Specifications
Manufacturer Part Number 121425
Manufacturer Brady
Product Series B-7569 Vinyl
Family Series Brady Labels, B-7569 Vinyl Series
Description B7569 4 H x 4 W, Roll of 500 Labels
Material Type Vinyl
Adhesive Yes
Finish Gloss
Text Color Black
Background Color Orange
Special Properties Abrasion- and Chemical-Resistant
Special Environment Type Temperature Range: -4-167 °F
Label Height 4 "
Label Width 4 "
Language English
Legend 1.4 Explosive S 1
Approvals OSHA
Net Weight 0 lbs
Gross Weight 0.2122 lbs