The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
121920
Leeson Motors, Explosion Proof Series
Availability
Obsolete Item No Longer Available
Product Details
Overview
Motors, EXPLOSION PROOF Series
Motor, 1.5HP, 230/460V, 1800RPM
EXPLOSION PROOF Series Information
Meets UL and CSA safety requirements Automatic overload protected Explosion rated conduit box included Internal mounted capacitors Double shielded ball bearings Division I areas are environments where a hazard is present continuously or would be subject to fire or
explosion if the hazard was present as a result of an accident or uncommon occurrence.
Division II areas are environments where the threat of fire or explosion is not normally present and not
likely to result in the event of an abnormal occurrence.
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
121920
Item Number
121920
Manufacturer
Leeson
Product Series
EXPLOSION PROOF
Family Series
Leeson Motors, Explosion Proof Series
Type
Explosion Proof
Horsepower
1-1/2 hp
RPM
1,800 RPM
Number of Poles
4
Phase
3
NEMA Frame
145TC
Voltage (AC)
208-230 VAC
Nominal Voltage
208 VAC, 240 VAC
Enclosure
Explosion Proof
Mounting Type
C-Face Footed
Service Factor
1
Composition
Steel
Bearing Type
Ball
Model Number
C145T17XK6
Overall Length
16 "
Approvals
CSA, UL
Net Weight
0 lbs
Gross Weight
0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved