Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

121942

Leeson Motors
In stock
Item Number
121942
MFG Item Number
121942
Availability

Obsolete Item No Longer Available

Product Details

Overview

Motors, Series
Item #
121942
Motor, 2HP, 575V, 1745RPM TEFC

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 121942
Item Number 121942
Manufacturer Leeson
Family Series Leeson Motors
Type General Purpose
Horsepower 2 hp
RPM 1,745 RPM
Phase 3
Frequency 60 Hz
NEMA Frame 145T
Voltage (AC) 575 VAC
Nominal Voltage 575 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting Type Foot Mount
Efficiency % 86.5 %
Full Load Current 2.3 A
Service Factor 1.25
Composition Steel
Net Weight 45 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved