122077.00
Leeson Motors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

122077.00

Leeson Motors
In stock
Item Number
122077.00
MFG Item Number
122077.00
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Motors, Series
Item #
122077.00
Motor, HP/kW 1 1?2, Frame 143JMV,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 122077.00
Item Number 122077.00
Manufacturer Leeson
Family Series Leeson Motors
Type General Purpose
Horsepower 1-1/2 hp
RPM 1,755 RPM
Phase 3
Frequency 60 Hz
NEMA Frame 145JMV
Voltage (AC) 230 VAC, 460 VAC
Nominal Voltage 240 VAC, 480 VAC
Enclosure Drip Proof
Mounting Type C-Face
Efficiency % 86.5 %
Full Load Current 2.1 A, 2.2 A, 4.2 A, 4.4 A
Service Factor 1.15
Composition Steel
Net Weight 44 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved