The store will not work correctly when cookies are disabled.
122113.00
MFG Item Number
122113.00
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Motor, HP/kW 2, Frame 145JP, RPM
Specifications
Specifications
Ships Factory Direct |
Yes |
Manufacturer Part Number |
122113.00 |
Item Number |
122113.00 |
Manufacturer |
Leeson |
Family Series |
Leeson Motors |
Type |
General Purpose |
Horsepower |
2 hp |
RPM |
1,760 RPM |
Phase |
3 |
Frequency |
60 Hz |
NEMA Frame |
145JPV |
Voltage (AC) |
230 VAC, 460 VAC |
Nominal Voltage |
240 VAC, 480 VAC |
Enclosure |
Totally Enclosed Fan Cooled |
Mounting Type |
C-Face |
Efficiency % |
86.5 % |
Full Load Current |
2.9 A, 3 A, 5.8 A, 6 A |
Service Factor |
1.15 |
Composition |
Steel |
Net Weight |
76 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved