124
Thomas & Betts Bushings, T&B Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

124

Thomas & Betts Bushings, T&B Series

124

Thomas & Betts Bushings, T&B Series
1 INCH STEEL CONDUIT BUSHING
MFG Item Number
124
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Bushings, T&B Series
Item #
124
1 INCH STEEL CONDUIT BUSHING

T&B Series Information

Specifications

Specifications
Manufacturer Part Number 124
Manufacturer Thomas & Betts
Product Series T&B
Family Series Thomas & Betts Bushings, T&B Series
Description 1 Inch Steel Bushing for Use with Rigid/IMC Conduit
Grounding No
Hazardous Location No
Temperature Rating 105 °F
Mounting Threaded
Composition Iron
Trade Size 1 "
Conduit Fitting RMC (Rigid Metal Conduit), IMC (Intermediate Metal Conduit)
Approvals CSA, UL
Net Weight 0.07 lbs
Gross Weight 0.06 lbs