1248
Paladin Hand Tools, CST Strippers Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1248

Paladin Hand Tools, CST Strippers Series

1248

Paladin Hand Tools, CST Strippers Series
COAXIAL CABLE STRIPPER, 3-LEVEL
Item Number
1248
MFG Item Number
PA1248
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Hand Tools, CST Strippers Series
Item #
1248
COAXIAL CABLE STRIPPER, 3-LEVEL

CST Strippers Series Information

  • Memory Blocks Reduce Set‑Up Time and Are Easy to Interchange and Mark for Various Applications
  • Lifetime Warranty on Frame; One‑Year Warranty on Cassettes
  • No Cable Jacket Distortion during Stripping Process
  • Cam Adjustment Ensures Precise Hold on Cable
  • Blades Are Two‑Sided for Longer Use
  • Blade Cassettes Easy to Change
Our CST series coaxial strippers are designed for the professional and they are the standard for the broadcast industry. The CST is a fixed‑blade system that accommodates 0.1"‑0.315" (2.5‑8.0 mm) cable diameters including RG58/59/62AU, RG6 and RG6 Quad, RG174, Belden 1505A, 1855A and 8281.


Specifications

Specifications
Manufacturer Part Number PA1248
Manufacturer Paladin
Product Series CST Strippers
Family Series Paladin Hand Tools, CST Strippers Series
Description COAXIAL CABLE STRIPPER, 3-LEVEL (.344/.094), BLACK CASSETTE
Type Cable Stripper
Number of Pieces 1
Capacity RG-58, RG-59, RG-62AU, RG-174, Belden 1505A, Belden 1855A, Belden 8281
Length 4 "
Application Communications
Insulated No
Comments Black 3 Level
Net Weight 0.28 lbs
Gross Weight 0.275 lbs