The store will not work correctly when cookies are disabled.
12518OT3ERB405T
In stock
Item Number
12518OT3ERB405T
MFG Item Number
12518OT3ERB405T
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
125HP 1800 3 60 208-230/460V, J2
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
12518OT3ERB405T |
Item Number |
12518OT3ERB405T |
Manufacturer |
WEG Electric |
Family Series |
WEG Electric Motors |
Type |
General Purpose |
Horsepower |
125 hp |
RPM |
1,800 RPM |
Phase |
3 |
Frequency |
60 Hz |
NEMA Frame |
404/5T |
Voltage (AC) |
208 VAC |
Nominal Voltage |
208 VAC |
Enclosure |
Drip Proof |
Mounting Type |
Foot Mount |
Efficiency % |
95.4 % |
Full Load Current |
142 A |
Service Factor |
1.15 |
Composition |
Cast Iron |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved