1255
Paladin Hand Tools, LC CST Strippers Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1255

Paladin Hand Tools, LC CST Strippers Series

1255

Paladin Hand Tools, LC CST Strippers Series
LC CST-58/59 COAX CABLE STRIPPER,
Item Number
1255
MFG Item Number
PA1255
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Hand Tools, LC CST Strippers Series
Item #
1255
LC CST-58/59 COAX CABLE STRIPPER,

LC CST Strippers Series Information


Specifications

Specifications
Manufacturer Part Number PA1255
Manufacturer Paladin
Product Series LC CST Strippers
Family Series Paladin Hand Tools, LC CST Strippers Series
Description LC CST-58/59 COAX CABLE STRIPPER, STRIPS RG58/59/62AU & RG6; 2 OR 3-LEVEL
Type Cable Stripper
Number of Pieces 1
Capacity RG-58, RG-59, RG-62AU, RG-6
Length 4-1/4 "
Application Communications
Insulated No
Comments 2 Level and 3 Level, Adjustable
Net Weight 0.105 lbs
Gross Weight 0.21 lbs