Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Paladin Hand Tools, LC CST Strippers Series
1258
Paladin Hand Tools, LC CST Strippers Series
LCCST-MINI COAXIAL CABLE STRIPPER
This item cannot be canceled or returned
Description
Hand Tools, LC CST Strippers Series
LCCST-MINI COAXIAL CABLE STRIPPER
LC CST Strippers Series Information
Specifications
Specifications
| Manufacturer Part Number |
PA1258 |
| Manufacturer |
Paladin |
| Product Series |
LC CST Strippers |
| Family Series |
Paladin Hand Tools, LC CST Strippers Series |
| Description |
LCCST-MINI COAXIAL CABLE STRIPPER FOR SMALLER SIZES, RG174, RG178, RG179, RG188, RG189 +DIAM 0.06in.-1.2in. |
| Type |
Cable Stripper |
| Number of Pieces |
1 |
| Capacity |
RG-178, RG-179, RG-188, RG-180, RG-187, RG-188A, RG-405 |
| Length |
4-1/4 " |
| Application |
Communications |
| Insulated |
No |
| Comments |
2 Level and 3 Level, Adjustable |
| Net Weight |
0.25 lbs |
| Gross Weight |
0.25 lbs |
1258
Paladin Hand Tools, LC CST Strippers Series