Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Amperite Relays, ST2 Series
12D1-100SST2
Amperite Relays, ST2 Series
Solid State Interval Timer, ST2
MFG Item Number
12D1-100SST2
This item cannot be canceled or returned
Description
Solid State Interval Timer, ST2
- 100% Solid State Circuitry ‑ No Moving Parts
- CMOS Digital Timing Circuitry
- Fixed or Field Adjustable Delays from Milliseconds to Hours
- 2A Continuous Load Current (10A Available)
Specifications
Specifications
| Manufacturer Part Number |
12D1-100SST2 |
| Manufacturer |
Amperite |
| Product Series |
ST2 |
| Family Series |
Amperite Relays, ST2 Series |
| Description |
Solid State Interval Timer, ST2 Series |
| Operation |
Interval |
| Contacts |
Solid State |
| Mounting |
Surface |
| Time Range Adjustment |
Remote |
| Timing Range |
1-100 s |
| Max Time |
100 s |
| Coil Voltage |
12 VDC |
| Nominal Coil Voltage |
12 VDC |
| DC Voltage |
12 VDC |
| Contact Rating |
2 A |
| Termination |
0.250 in Flat Blade |
| Net Weight |
0.155 lbs |
| Gross Weight |
0.235 lbs |
12D1-100SST2
Amperite Relays, ST2 Series