Standard Toggle Series Information
| Manufacturer Part Number | 1301-7B |
|---|---|
| Manufacturer | Eaton |
| Product Series | Standard Toggle |
| Family Series | Eaton Switches, Standard Toggle Series |
| Description | Eaton toggle switch, 14-10 AWG, 15A, Flush, 120V, Side and push, Screw, Brown, Load type: Motor Control, Fan, LED, Incandescent, ELV, MLV, CFL, Flourescent, Halogen, Single-Pole, Single-Pole, Polycarbonate |
| Grade | Residential |
| Switch Configuration | Single Pole |
| Voltage | 120 VAC |
| Current Rating | 15 A |
| Cover Color | Blue |
| Grounding | Screw |
| Operator | Toggle |
| Operator Color | Brown |
| Illuminated | No |
| Locking | No |
| Wiring | Push and Side Wired |
| Wire Size Range | 14 AWG Solid Push-In, Up to 10 AWG Solid Wire |
| Approvals | CSA, NOM, UL |
| Net Weight | 0.09 lbs |
| Gross Weight | 0.09 lbs |