The store will not work correctly when cookies are disabled.
131602
Leeson Motors, Agricultural Duty Series
Availability
Obsolete Item No Longer Available
Product Details
Overview
Motors, Agricultural Duty Series
Motor, 5HP, /230V, 1740RPM TEFC Farm
Agricultural Duty Series Information
- Gasketed capacitor cases and conduit box covers
- Meets or exceeds NEMA service factors
- Single phase and three phase designs
- Double sealed bearings
- Condensate drains on general purpose Ag motors
- Low temperature manual overload protected
- High and extra high starting torque ratings
- UL recognized component listing and CSA certified
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
131602 |
Item Number |
131602 |
Manufacturer |
Leeson |
Product Series |
Agricultural Duty |
Family Series |
Leeson Motors, Agricultural Duty Series |
Type |
Agricultural Duty |
Horsepower |
5 hp |
RPM |
1,800 RPM |
Number of Poles |
4 |
NEMA Frame |
145TC |
Voltage (AC) |
230 VAC |
Nominal Voltage |
240 VAC |
Enclosure |
Totally Enclosed Fan Cooled |
Mounting Type |
C-Face Footed |
Service Factor |
1.15 |
Composition |
Steel |
Model Number |
P184K17FC7 |
Overall Length |
17.47 " |
Approvals |
CSA, UL |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved