Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

131632

Leeson Motors
In stock
Item Number
131632
MFG Item Number
131632
Availability

Obsolete Item No Longer Available

Product Details

Overview

Motors, Series
Item #
131632
Motor, 5HP, /230V, 3500RPM TEFC

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 131632
Item Number 131632
Manufacturer Leeson
Family Series Leeson Motors
Type General Purpose
Horsepower 5 hp
RPM 3,500 RPM
Phase 1
Frequency 60 Hz
NEMA Frame 184TC
Voltage (AC) 230 VAC
Nominal Voltage 240 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting Type C-Face
Efficiency % 82.5 %
Full Load Current 19.8 A
Service Factor 1.15
Composition Steel
Net Weight 103 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved