131637
Leeson Motors, General Purpose Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

131637

Leeson Motors, General Purpose Series
In stock
Item Number
131637
MFG Item Number
131637
Availability

Obsolete Item No Longer Available

Product Details

Overview

Motors, General Purpose Series
Item #
131637
Motor, 3HP, 115/208-230V, 3500RPM

General Purpose Series Information

  • NEMA Design B performance
  • Meets or exceed NEMA service factors
  • Double shielded bearings
  • Continuous duty
  • Thermally protected ratings
  • UL recognized component listing and CSA certified

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 131637
Item Number 131637
Manufacturer Leeson
Product Series General Purpose
Family Series Leeson Motors, General Purpose Series
Type General Purpose
Horsepower 3 hp
RPM 3,600 RPM
Number of Poles 2
Phase 1
NEMA Frame 145T
Voltage (AC) 208-230 VAC
Nominal Voltage 208 VAC, 240 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting Type Foot Mount, Rigid
Full Load Current 13.4 A
Service Factor 1.15
Motor Type Capacitor Start
Composition Steel
Bearing Type Ball
Overload Protection None
Model Number C182K34FB2
Overall Length 14.96 "
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved