The store will not work correctly when cookies are disabled.
131857.00
MFG Item Number
131857.00
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Motor, 3HP, /V, 1750RPM TEFC
Specifications
Specifications
Ships Factory Direct |
Yes |
Manufacturer Part Number |
131857.00 |
Item Number |
131857.00 |
Manufacturer |
Leeson |
Family Series |
Leeson Motors |
Type |
General Purpose |
Horsepower |
3 hp |
RPM |
1,755 RPM |
Phase |
1 |
Frequency |
60 Hz |
NEMA Frame |
184TC |
Voltage (AC) |
230 VAC |
Nominal Voltage |
240 VAC |
Enclosure |
Totally Enclosed Fan Cooled |
Mounting Type |
C-Face |
Efficiency % |
81.5 % |
Full Load Current |
12.8 A |
Service Factor |
1.15 |
Composition |
Steel |
Net Weight |
104 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved