The store will not work correctly when cookies are disabled.
131881.00
Leeson Motors, Pump Duty Series
MFG Item Number
131881.00
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Motor, 5HP, /208-230V, 3500RPM DP
Pump Duty Series Information
- Jet pump, JM & JP pump, carbonator pump and fire pump motors
- Washdown duty pump motors available
- Explosion proof jet pump motors available
- Three phase and single phase models
- 1.15 service factor or better
- Jet pump motors have quick connect terminal boards
- Drip‑proof and totally enclosed designs
- Drip‑cover kits available on drip‑proof designs
- Steel frame and cast iron frame designs
- Threaded jet pump motors have stainless steel shafts
- Jet pump single phase motors have automatic overload protection
- UL recognized and CSA certified
Specifications
Specifications
Ships Factory Direct |
Yes |
Manufacturer Part Number |
131881.00 |
Item Number |
131881.00 |
Manufacturer |
Leeson |
Product Series |
Pump Duty |
Family Series |
Leeson Motors, Pump Duty Series |
Type |
Pump |
Horsepower |
5 hp |
RPM |
3,600 RPM |
Number of Poles |
2 |
Phase |
1 |
NEMA Frame |
184JP |
Nominal Voltage |
240 VAC |
Enclosure |
Drip Proof |
Mounting Type |
Foot Mount, Rigid |
Service Factor |
1.15 |
Composition |
Steel |
Model Number |
C184K34DK6 |
Overall Length |
19.38 " |
Approvals |
CSA, UL |
Net Weight |
95 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved