The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
131971
Leeson Motors, Three Phase ODP Series
Availability
Obsolete Item No Longer Available
Product Details
Overview
Motors, Three Phase ODP Series
Motor, 1.5HP, 208-230/460V, 1170RPM
Three Phase ODP Series Information
Standard, EPACT and Premium efficient ratings Inverter‑rated Class B insulation systems, Class F 140 frame and higher Shielded ball bearings for direct coupled applications Rolled steel and cast iron designs Applications: For use where water and dust exposure is minimal. Ideally suited for use on pumps, compressors, blowers, fans and other standard industrial applications.
Nameplated for 50 Hz operation 1‑year warranty on Standard efficient motors 2‑year warranty on EPACT efficient motors 3‑year warranty on Premium efficient motors UL recognized and CSA certified
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
131971
Item Number
131971
Manufacturer
Leeson
Product Series
Three Phase ODP
Family Series
Leeson Motors, Three Phase ODP Series
Type
General Purpose
Horsepower
1-1/2 hp
RPM
1,200 RPM
Number of Poles
6
Phase
3
NEMA Frame
182T
Voltage (AC)
208-230 VAC, 460 VAC
Nominal Voltage
208 VAC, 240 VAC, 480 VAC
Enclosure
Drip Proof
Mounting Type
Foot Mount, Rigid
Efficiency %
86.5 %
CT Speed Range
10:1
Full Load Current
5.6 A
Service Factor
1.15
Composition
Steel
Bearing Type
Ball
Model Number
C182T11DB9
Overall Length
14.7 "
Approvals
CSA, UL
Net Weight
0 lbs
Gross Weight
0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved