132044
Leeson Motors, General Purpose Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

132044

Leeson Motors, General Purpose Series
In stock
Item Number
132044
MFG Item Number
132044
Availability

Obsolete Item No Longer Available

Product Details

Overview

Motors, General Purpose Series
Item #
132044
Motor, 7.5HP, /208-230V, 3450RPM DP

General Purpose Series Information

  • NEMA Design B performance
  • Meets or exceed NEMA service factors
  • Double shielded bearings
  • Continuous duty
  • Thermally protected ratings
  • UL recognized component listing and CSA certified

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 132044
Item Number 132044
Manufacturer Leeson
Product Series General Purpose
Family Series Leeson Motors, General Purpose Series
Type General Purpose
Horsepower 7-1/2 hp
RPM 3,600 RPM
Number of Poles 2
Phase 1
NEMA Frame 184T
Voltage (AC) 208-230 VAC
Nominal Voltage 208 VAC, 240 VAC
Enclosure Drip Proof
Mounting Type Foot Mount, Rigid
Full Load Current 31 A
Service Factor 1.15
Motor Type Capacitor Start
Composition Steel
Bearing Type Ball
Model Number C184K34DB8
Overall Length 16.69 "
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved