Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Chromalox Heaters, WS Series
132839
Chromalox Heaters, WS Series
This item cannot be canceled or returned
Description
- Conduction or Convection to Heat Liquids, Air, Gases and Surfaces
- Used for Heat Transfer
- Rust‑Resisting Iron and Chrome Steel Sheath Element
Specifications
Specifications
| Manufacturer Part Number |
132839 |
| Manufacturer |
Chromalox |
| Product Series |
WS |
| Family Series |
Chromalox Heaters, WS Series |
| Description |
WS-806 HT S 120V1P 600W |
| Wattage |
600 W |
| Voltage |
120 V |
| Phase |
1 |
| Watt Density (W/In^2) |
19 |
| Sheath Element |
Chrome Steel |
| Approvals |
CE, CSA, UR |
| Comments |
Model Number: WS-806 |
| Net Weight |
1 lb |
| Gross Weight |
0.91 lbs |
132839
Chromalox Heaters, WS Series